HP (Hewlett-Packard Japan) HPE LTO7 Ultrium 15TB RW Data Cartridge

Sebelum PPN:
Rp8.099.900
Spesifikasi
Base MaterialBarium ferrite
Capacity (TB)Up to 15 (2.5: 1 compression)
Format TypeMedia: Rewritable media
Retention period (year)30
Screw Driving Bit485k / inch
Storage Temperature (°C)Daily: 16-32, Long-term: 5-23
Tape Length (m)960
Tape Width (mm)12.65

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Thoroughly tested HPELTO Ultrium cartridges are the perfect product for your needs. Expandable storage with excellent data storage reliability and high storage density, easy management, and excellent backup performance. Compliant with the latest LTO7, it can store a large capacity of up to 30TB per cartridge.
Feature
Specification
Data track: 3584

Ulasan Produk

Tidak ada ulasan