HP (Hewlett-Packard Japan) HPE FlexNetwork 5140 24G 2SFP+ 2XGT EI Switch

Sebelum PPN:
Rp99.999.900
Spesifikasi
Function(Routing function) Table size: 1024 entries, MAC address: 16384 entries (IPv6 Ready certified), (Management functions) HPE Aruba Networking IMC - Intelligent Management Center, SmartMC, command line interface, web browser, SNMP manager
Input VoltageAC voltage: 100-240VAC
Latency1000Mb latency: ( 5μs 10Gbps latency: ( 3μs
Mass (kg)2.5
Memory512MB SDRAM (256MB Flash)
Operating Temperature (°C)-5~45(23~113°F)
Outer Dimensions (cm)4.36x44x16
Port24 RJ-45 auto-sensing 10/100/1000 ports, duplex: Ports 1 to 24 support 10BASE-T/100BASE-TX, 1000BASE-T (full only), two SFP+ fixed 10GbE ports, two 1/2.5/5/10GBASE-T ports, and one RJ-45 serial console port
Power SupplyRequires at least one power supply (ordered separately)
StackIRF switch x 9
Switch capacity128Gbps
Throughput95Mpps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan