HP (Hewlett-Packard Japan) HPE Aruba X414 1U Universal 4 post Rack Mounting Kit

Sebelum PPN:
Rp6.399.900
Spesifikasi
FunctionRouting functions: Static (IPv4/IPv6), RIPv2, RIPng, OSPF, OSPFv3, BGP-4, IPv6-compatible MP-BGP, PBR, ECMP, EVPN-VXLAN, Management functions: SNMP, RJ-45 console port, micro USB console port
Input Voltage100-127/220-240VAC 220-240V required to support 8-32 port production configurations
Mass (kg)11.85
Memory32GB RAM, 1.7GHz processor, 128GB m.2 SSD, 4GB mSATA, 128MB SPI Flash, 2 x 16GB SODIMM
Operating Temperature (°C)0~45(32~113°F) max
Outer Dimensions (cm)4.35x43.84x59
PortSNMP RJ-45 Serial RJ-45 OOBM Ethernet Port Micro USB
Power Consumption (W)Maximum: 600 or 615, Idle: 210 or 221 (varies by model)
Power SupplyIncludes two front-to-rear power supplies (R8Z97A) with no additional open power supply slots. WARNING: 200-225VAC only
Switch capacity25.6Tbps
Throughput5Bpps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
4679.2 (maximum)

Ulasan Produk

Tidak ada ulasan