HP (Hewlett-Packard Japan) HPE Aruba 2930M 24G PoE+ 1slot Switch

Sebelum PPN:
Rp119.999.900
Spesifikasi
Input Voltage100-127/200-240VAC, rated or 110-127/200-240VAC, rated depending on power source
Latency10Gbps:<3.4μs,1000Mbps:<3.1μs,100Mbps:<11.8μs,10Mbps:<98.5μs
Mass (kg)4.5
MemoryDual-core ARM Cortex A9 @1016MHz, 1GB DDR3 SDRAM, packet buffer size: 12.38MB and 4.5MB (ingress) / 7.785MB (egress), 4GB eMMC
Outer Dimensions (cm)4.39x44.25x32.43
Port20 RJ-45 auto-sensing 10/100/1000 PoE+ ports, 4 dual-personality 10/100/1000BASE-T PoE+ or 100/1000Mbps SFP ports, 1 uplink module slot, 1 stacking module slot
Power Consumption (W)Supports two power supplies: JL086A PSU (each): 450 JL087A PSU (each): 840
Power SupplyJL086A ArubaX372 54VDC 680W 100-240VAC Power Supply, JL087AArubaX37254VDC 1050W 110-240VAC Power Supply
Switch capacity128Gbps
ThroughputUp to 95.2Mpps

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan