ESCO Hot plate set

Sebelum PPN:
Rp4.999.900
Spesifikasi
Cable Length (m)2.5
Dimensions, Width W x Depth D x Height H (mm)480x330x140
Inner Dimensions (mm)Deep plate: 405 x 270 x 35 (H) Yakiniku plate: 405 x 270 x 20 (H) Takoyaki plate: 405 x 270 x 15 (H)
Mass (kg)7
Maximum Temperature (°C)250 (without lid)
Power Consumption (W)1300

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Three plates: "Deep plate", "Yakiniku plate with slanted grooves", and "Takoyaki plate with dividing line". Expand your cooking repertoire from "grilling" to "simmering". "Deep plate" is 3.5cm deep. The grooves on the plate are slanted, making it easy for fat to drain away. "Yakiniku plate with slanted grooves". You can cook up to 30 large takoyaki. "Takoyaki plate with dividing line". Strong, long-lasting, and highly durable. "Deep plate with far-infrared triple titanium ceramic coating". "Click-click temperature adjustment plug" for easy setting. Easy to wash! Main body guard and plate. "Main body guard" prevents hands from touching the edge of the plate directly. Safety mechanism that prevents electricity from passing unless the plate is set.

Ulasan Produk

Tidak ada ulasan