ESCO Hot plate

Sebelum PPN:
Rp4.099.900
Spesifikasi
Cable Length (m)2.5
Dimensions, Width W x Depth D x Height H (mm)600x370x110
Mass (kg)5.5
Maximum Temperature (°C)250 (without lid)
Plate Dimensions (mm)Internal dimensions: 484 x 318 x 26
Power Consumption (W)1350

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
48cm wide type that allows you to cook a lot at the same time. Strong, long-lasting, and highly durable. "Flat plate with far-infrared triple titanium ceramic coating." "Slim body" that makes it easy to take out food (5cm high to cooking surface). "Click-on temperature adjustment plug" that can be set easily. Easy to wash! Body guard and plate. "Body guard" prevents hands from touching the edge of the plate directly. Long and convenient 2.5m cord. Clean! "Stainless steel body" that is easy to wipe off dirt (lid is not stainless steel). Safety mechanism that does not turn on unless plate is set. Plate with resin handle. Approximately 48cm wide type, so you can cook a lot at once!

Ulasan Produk

Tidak ada ulasan