Zebra Highlighter Just Fit Modini Line

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.900 - Rp85.900
Spesifikasi
InkAqueous dye
Mass (g)8.4
Overall Length (mm)135.1
Product TypeDisposable main body
ROHS Directive (Corresponding to 10 Substances)Correspondence
Thickness (mm)3.5~4

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The ink of the water-based ballpoint pen was a cause of bleeding easily and smearing the notebook when the highlighter pen was pulled from above.
This time, a new ingredient is added to the highlighter pen to suppress bleeding with the power of ions.
Nylon, a soft material, is used for the pen tip so that it fits on the paper surface.
Since you can draw lines with uniform force, you can easily mark curved surfaces of thick reference books.

Ulasan Produk

Tidak ada ulasan