ESCO HDMI Cable (Premium) EA940PM Series

Sebelum PPN:
Rp2.399.900
Spesifikasi
AS ONE Part Number65-9314-79

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is a premium HDMI cable that has passed the Premium HDMI Certification Program.
This cable supports 4K, 60P, and 18Gbps transmission.
It supports 4K2K (60P) and can transmit smooth, high-resolution images.
It complies with the BT.2020 standard, which can reproduce 99.9% (according to the standard) of the colors that exist in nature.
A single cable not only transmits digital video and audio signals at high speed, but also enables two-way communication of Ethernet signals.
It supports ARC (Audio Return Channel), which allows digital audio to be transmitted from display devices such as TVs to output devices such as AV amplifiers.
Supports high-quality digital audio signals (multi-channel surround).
Feature
Specification
*Standard: Premium HDMI certified product*Color: Black*Cable length: 9m*HDMI plug (Type A) - HDMI plug (Type A)*Premium high speed compatible*Gold-plated connector, gold-plated pin specifications

Ulasan Produk

Tidak ada ulasan