ESCO HDMI cable (optical fiber) EA940PM series

Sebelum PPN:
Rp20.999.900
Spesifikasi
AS ONE Part Number65-9314-85

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

Precautions for use: This product has a signal direction. If you connect it in the wrong direction (equipment), it will not work. When wiring this product through pipes or inside a wall, handle it carefully so as not to damage the connector or cable. (Doing so may break the fiber cable or damage the precision parts inside the connector.)
This cable is used to connect devices with HDMI terminals such as TVs, computers, Blu-ray/DVD/HDD recorders, game consoles, and projectors.
This is a high-speed HDMI cable that supports 1080P video signals.
It uses 850nm optical fiber, which can transmit stable signals even over long distances.
Supports 1080P full-spec high-definition signals.
An AC adapter is included for stable operation. (2 AC adapters included)
Feature
Specification
*Cable length (m): 20*Weight (g): 650*Outer cable diameter: Approximately 4.7 mm*Connector shape: HDMI plug-HDMI plug (HDMI type A connector male-male)*Connector size: Approximately 20.8 x 11.4 x 58.2 mm (same size on both the TV/display side and the output device side)*Wire material standard: NON UL*Type: HDMI*Certification (HDMI): No*Standard (HDMI): High speed*Directivity (HDMI): Yes*Connector (HDMI): Standard (Type A)*Set contents: Main unit, AC adapter x 2, instruction manual

Ulasan Produk

Tidak ada ulasan