ESCO HDMI cable

Sebelum PPN:
Rp469.900
Spesifikasi
Cable Length (m)1
Cable Thickness (mm)5.5
ColorBlack
Connector ShapeHDMI plug (type A, 19 pin)
ShieldingTriple shield
StandardHigh Speed HDMI Cable with Ethernet (HDMI 1.4a) certification
Suitable ModelsHDMI (Type A, 19 pins) side: LCD TVs, plasma TVs, projectors, etc. with HDMI input terminals HDMI (Type A, 19 pins) side: AV equipment, game consoles, etc. with HDMI output terminals
Supported ResolutionMaximum 4K(3840x2160px)/30Hz Full HD(1920x1080px)/120Hz
Transmission Speed (Gbps)10.2
Type of CableStandard

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This HDMI cable supports resolutions up to 4K/30Hz. Certified as a High Speed HDMI Cable with Ethernet, it ensures stable transmission of video and audio signals. This single cable not only transmits digital video and audio signals at high speed, but also enables bidirectional Ethernet signal communication. It supports color depths from the conventional 24-bit (Full Color) to 30/36/48-bit (Deep Color), enabling richer color expression. It comes in simple packaging to minimize waste and be environmentally friendly.
Feature
Specification
[Plug plating] Gold-plated pin

Ulasan Produk

Tidak ada ulasan