Sekisei Harper House Frame Album Star

Sebelum PPN:
Rp239.900
Spesifikasi
ColorFloral pink
Dimensions, Height x Width (mm)208x163
SizeL size 200 sheets
Width (mm)53

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Pocket album with a framed cover
Large-capacity type that can accommodate 200 sheets of L size photo paper The cover has a cute floral design. Inside the frame is a POP card with golden foil stamping.
Put your favorite photo in the pocket on the back of the cover and use it as the cover to create the only original album in the world. Comes with a satin ribbon that won't spread the album even if you store a lot of photos. The color of the mount is a gentle cream color.

Ulasan Produk

Tidak ada ulasan