Open Industries Hanging name card for business cards

Sebelum PPN:
Rp169.900
Spesifikasi
Case StructureSoft type, business card size
Internal Paper Size (mm)90x55
Material(String) ester, (case) recycled polyolefin
SizeName card
String Length (cm)100

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A lineup of 2 bright fluorescent colors and 3 standard colors.
Participants in various events, trainings, and exhibitions can be seen at a glance.
The case uses a solid seat of 0.3 mm.

Ulasan Produk

Tidak ada ulasan