ESCO Handy cleaner set (rechargeable)

Sebelum PPN:
Rp12.999.900
Spesifikasi
BatteryLithium-ion (14.4V/6.0Ah)
Charging Time (minute)About 30
Dimensions, Width W x Depth D x Height H (mm)438 x 114 x 153 (with extension pipe and floor nozzle attached: 965 x 114 x 153 (H))
Dust Collection Amount (L)0.56
LED LampWhite LED
Noise Level (dB)75
Suction Work Rate (W)Strong: 35 Standard: 26 Weak: 14
Suitable Battery14.4V specification

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
This is an original ESCO set. Includes a floor nozzle, extension tube (with nozzle holder), crevice nozzle, battery, and charger.
No paper bag required. Powerful suction with a powerful motor. Smooth operation! The optimized base structure and movable blades allow for smooth operation even on rugs and carpets, and easily overcome uneven surfaces! The panel switch allows you to switch suction power to three levels: strong, standard, and weak. The notification light will light up when the battery is low during use. Dust removal mechanism: The dust removal blade scrapes off dust adsorbed to the pre-filter surface, allowing you to clean the pre-filter without getting your hands dirty. Dust case: The dust case collection system collects collected dust in the dust case, allowing for quick disposal. It's also economical as it does not require paper bags.
*ESCO original set.
Feature
Specification
With battery / charger

Ulasan Produk

Tidak ada ulasan