ESCO Handheld vacuum cleaner

Sebelum PPN:
Rp4.399.900
Spesifikasi
Applicable batteryLithium ion secondary battery
Continuous Operating TimeStandard mode: Approx. 20 minutes/Approx. 27 minutes (when using the included attachment) Turbo mode: Approx. 10 minutes
Dust Collection Amount (L)0.3
Mass (kg)Body only: 1.0 Floor head and extension pipe included: 1.6
MethodDust collection: Paper bag type
Power SupplyRechargeable (lithium-ion battery)
Recharging Time (hour)Approximately 4 (Charging may take longer depending on room temperature, usage, etc.)
Voltage (V)DC10.8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Comes with approximately 2.5 years' worth of paper cartons (25 sheets). (This may vary depending on the actual amount and type of garbage and the usage environment.) Easy garbage disposal with paper cartons. Reduces dust and makes cleaning easy. Ag+ processing [antibacterial] [deodorizing]. Silver ion-treated paper cartons suppress odors when disposed of. Self-propelled for smooth movement. Lightweight cleaning makes cleaning easier. Powerful suction. Removes even fine dust and debris from walls. Power head. Rotating brush thoroughly removes debris trapped in gaps in carpets and flooring. Convenient 2-way design. Can be used as a stick or handheld device depending on the location. Charges simply by placing it on the stand after use. Charges automatically.

Ulasan Produk

Tidak ada ulasan