Zebra Gym Knock with Biotube (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp17.900
Spesifikasi
Ball Diameter (mm)0.7
Eco Mark Certification Number23 112 001
FeatureWater resistant
Mass (g)10
MethodKnock type
Pen RefillsCEK-0.7 core
Quantity (pcs)1
Repeated and RefillableCorrespondence
SeriesJim knock

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The industry's first! 30% biomass resin derived from sugar cane is used for the core tube. The product itself is also made of recycled materials with low environmental impact. The only ball in the industry that is environmentally friendly, not only for the main body, but also for the extra core.

Ulasan Produk

Tidak ada ulasan