Sekisei Glass pen classic (Pulpen)

Sebelum PPN:
Rp239.900
Spesifikasi
Included AccessoriesPen rest, abrasive sandpaper
Mass of Main Unit (g)About 17
Material (Main Unit)Glass
Overall Length (mm)185
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The artistic beauty created by the gorgeous transparency is attractive. We have a lineup of glass pens with a delicate yet simple and well-balanced form that are moderately easy to grip and easy to use even for beginners. A glass pen that has a high design and can be enjoyed just by decorating it as an interior decoration. It shows various expressions depending on how the light hits and the angle. Comes in a special package and is ideal as a gift. Comes with a convenient pen holder that prevents the pen from rolling. The writing comfort varies depending on the shape of the nib, the thickness of the pen shaft, and the form. Find your favorite. The glass pen can be washed with water and the ink used can be easily changed, so it is also recommended for those who want to enjoy various colors of ink. Handling the glass pen is surprisingly easy. It is an excellent writing instrument that combines not only design but also practicality.
* If the pen tip hits the bottom of the ink bottle, it may be damaged by impact. please note.
Feature
Specification
Comes in a dedicated cosmetic box (length 58 x width 228 x height 30 mm)

Ulasan Produk

Tidak ada ulasan