HP (Hewlett-Packard Japan) Genuine Inkjet Plain Paper (Q1445A) (Tinta Printer)

Sebelum PPN:
Rp1.799.900
Spesifikasi
Basis Weight (g/m²)90
Compatible PrinterInkjet printer
Dimensions, W (mm) x L (m)594x45
GlossMatte
Length (m)45
Luminance1.13
Number of PageApprox. 53
Paper QualityWood fiber
Paper Thickness (mm)0.122
SizeA1
Whiteness (%)166

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Economical and inexpensive paper that maintains high quality even in printers made by other manufacturers.
Monochrome and color line drawing output, CAD screen checking, everyday presentations, etc.
* We do not deliver to private homes (detached houses / apartments).

Ulasan Produk

Tidak ada ulasan