Zebra Gel Ink Pen Ballpoint SARASA 0.5 (Pulpen G2 / Pulpen Gel)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.900 - Rp17.900
Spesifikasi
InkGel ink
Mass (g)9.7
MethodKnock type
Overall Length (mm)141.0
Pen RefillsJF-0.5 core
Product TypeBody
Quantity1 piece
Repeated and RefillableCorrespondence
SeriesSarasa
Tip ball diameter (mm)0.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A gel ink ballpoint pen with a smooth writing feel that you can write immediately after knocking.
Since it is a pigment ink, it has excellent water resistance and light resistance, and can be used for official documents.
The shaft has a resin / rubber grip.
The airtight system makes it difficult for the pen tip to dry even without a cap.

Ulasan Produk

Tidak ada ulasan

Halaman Terkait