Max Fritillary stapler (Hekter/Stapler Kecil)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp329.900
Spesifikasi
Binding SpecificationTip bent flat clinch
ColorBlue
Dimensions (H x W x D) (mm)68x26x110
Length (mm)[Binding] 28
Made from recycled materialsUse
Mass (g)149
Needle UsedNo.11-1M
Number of Page[Binding] 40 (maximum)
Recycled Material Usage Rate (%)81
Repeated and RefillableCorrespondence
Staple LoadingOne-touch open method

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A calm color and matte texture.A dignified and powerful body color that can be used for a long time.
The new design makes it lighter, and you can feel the lightness when you lift it.
Dimples and raised shape that are gentle on the hands. Depressions that are easy to press, and raised areas that fit snugly against the palm of your hand.

Ulasan Produk

Tidak ada ulasan