Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp44.999.900 - Rp79.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Cutting Speed | Up to 120mm / s |
|---|---|
| Dimensions (Length L x Width W x Height H) (mm) | 320x330x320 |
| Function | Cut characters, borders, frame cuts |
| Interface | USB port x 1 (Ver2.0 full speed) LAN port x 1 (10base-T / 100base-TX) |
| Mass (kg) | 9.5 |
| Operating Ambient Temperature (°C) | 10-35 (27 degrees or less is recommended for humidity of 60% or more) |
| Operating Humidity (%) | 35-80 (However, no condensation) |
| Power Input (V) | AC100±10%(50/60Hz) |
| Type of Printing | Thermal transfer method |
| Width (mm) | 330 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Thermal transfer printing makes it possible to create highly durable labels and displays. (Maximum drawing range 100mm x 2000mm)
With the cut and print function, it is possible to cut characters, borders, and cut standard frames (5 types). (PM-100W2 is a standard frame cut only)
With the process color printing function, it is possible to create displays with photos and color illustrations.
The included PC editing software "Bepop PC EX" contains more than 1200 types of pictograms and illustrations.
"Bepop PC EX" is equipped with a "Safety Display Wizard" that allows you to easily create a safety display.
By selecting the display type from the display type, text and symbol arrangement, etc., and setting the size and inputting characters, even those who are not familiar with safety display or who are unfamiliar with the operation of editing software can easily display safety. Can be created.
Adopted a new editing screen with improved icon and button design and layout to make it easier to handle.
Added MSI, MaxiCode, MicroQR, PDF417, MicroPDF, DataMatrix to the corresponding barcodes.
* The new Bepop PC EX can also be used with the old models CPM-100SH3, CPM-100SH2, CPM-100SH, CPM-100H5, CPM-100H4, CPM-100HIII, and PM-100W.
With the cut and print function, it is possible to cut characters, borders, and cut standard frames (5 types). (PM-100W2 is a standard frame cut only)
With the process color printing function, it is possible to create displays with photos and color illustrations.
The included PC editing software "Bepop PC EX" contains more than 1200 types of pictograms and illustrations.
"Bepop PC EX" is equipped with a "Safety Display Wizard" that allows you to easily create a safety display.
By selecting the display type from the display type, text and symbol arrangement, etc., and setting the size and inputting characters, even those who are not familiar with safety display or who are unfamiliar with the operation of editing software can easily display safety. Can be created.
Adopted a new editing screen with improved icon and button design and layout to make it easier to handle.
Added MSI, MaxiCode, MicroQR, PDF417, MicroPDF, DataMatrix to the corresponding barcodes.
* The new Bepop PC EX can also be used with the old models CPM-100SH3, CPM-100SH2, CPM-100SH, CPM-100H5, CPM-100H4, CPM-100HIII, and PM-100W.
Feature
SpecificationProcess color printing: compatible, UL consumables: compatible, LAN connection: compatible
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
