HP (Hewlett-Packard Japan) Fortis x360 G5 Chromebook (N100/4GB RAM/32GB eMMC/No Optical Drive/Chrome OS/No Office/11.6-inch) (Laptop)

Sebelum PPN:
Rp15.999.900
Spesifikasi
Applicable StandardRoHS Directive, International Energy Star Program, VCCI, J-Moss (JIS C0950), EPEAT(R) Gold, PC Green Label ( Ver.14), MIL-STD-810H (19 items)
Audio FunctionWaves MaxxAudio(R) dual speakers, dual array microphone
BatteryLithium-ion polymer battery (2 cells, 47WHr/high durability, long life)
Battery operating timeGoogle Chrome OS power_LoadTest: Up to approximately 11 hours and 8 minutes, JEITA measurement method Ver. 2.0: To be released at a later date
ColorJet black
ControllerNone
Dimensions, Width W x Depth D x Height H (mm)Approximately 295 x 204 x 21 (thinnest part, not including protrusions)
Display11.6-inch Wide HD (1366 x 768) Glossy LCD Touch Display with Corning(R) Gorilla(R) Glass 3, 250 nits, UWVA, External Display: HDMI (v1.4)
Energy Consumption Efficiency, Based on the Energy Saving Act10 categories 11.6 kWh/year (AAA)
Included AccessoriesHP USI Active Pen, HP 45W USB Type-C Adapter, power cord, warranty card, etc.
Interface2 x USB Type-C ports (3.2 Gen1, USB Power Delivery, DisplayPort 1.2), 2 x USB Type_A ports (3.2 Gen1), 1 x combo stereo headphone/microphone jack
KeyboardJapanese, Water-resistant/Pick-resistant (key tops are hard to remove), Key pitch: 18.7 x 18.7 mm, Key stroke: 1.4 mm, JIS standard compliant
Mass (kg)About 1.46
MemoryOnboard 4GB LPDDR5-6400 SDRAM
Operating SystemChrome OS
Optical DriveNone
Pointing DeviceClickpad (supports multi-touch gestures)
ProcessorIntel(R) N100 processor (4 cores, 6MB cache, up to 3.4 GHz)
Security FunctionNano security lock with cable slot, camera with privacy shutter, and Titan C security chip
Storage32GB eMMC
Wireless WIFIIntel(R) Wi-Fi 6E AX211 a/b/g/n/ac/ax (antennas: 2 transmit, 2 receive) (Wi-Fi compliant) + Bluetooth 5.3
adapter-TypeHP 45W USB Type-C AC Adapter

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
1366 x 768 dots / Wired LAN: None / Wireless LAN: Wi-Fi 6E / Approx. 1.46 kg
Feature
Specification
WWAN: None, Active Pen: HP USI Active Pen (Stored in a tray with charging function and on top of the keyboard)

Ulasan Produk

Tidak ada ulasan