Zebra Fluorescent Optics Care Magenta

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp16.900
Spesifikasi
Eco Mark Certification Number17 112 170
InkAqueous pigment
Ink ColorRed-purple
Line WidthFine/thick
Line Width (mm)0.8~4.0
Mass (g)8.1
Overall Length (mm)133.9
Product TypeDisposable main body
ROHS Directive (Corresponding to 10 Substances)Correspondence
TypeTwin

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
One for both thick and fine writing.
When it dries, it does not flow into water and has excellent light resistance.
The bright fluorescent color lasts for a long time.
Even when used on thermal paper, there is little discoloration of the writing lines, and even pressure-sensitive paper does not hide characters.

Ulasan Produk

Tidak ada ulasan