Zebra Floss wheel-Rin-ballpoint pen (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp229.900
Spesifikasi
Ball Diameter (mm)0.7
Dimensions, Height x Width (mm)215x97
Included AccessoriesNon-slip seal
InkEmulsion
Ink ColorBlack
Mass (g)98
MethodCap type
Pen RefillsEQ-0.7 core
Product TypeBody
Quantity1 piece
Repeated and RefillableCorrespondence
Width (mm)52

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Desk pen that colors the hospitality space / Wooden grip that feels the warmth of wood / Pedestal that expresses the cloisonne pattern
Feature
Specification
water resistant

Ulasan Produk

Tidak ada ulasan