ESCO Flexible pipe coupling (environmentally friendly) EA947HN series

Sebelum PPN:
Rp29.900
Spesifikasi
AS ONE Part Number65-9318-42

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Used to connect PF pipes to each other.
Connect and disconnect in one go! Slim straight type.
Since it does not contain any materials that are the source of halogen gases that are harmful to the human body, it is an environmentally friendly product that is also environmentally friendly when incinerated. In addition, in the event of a fire, it produces little smoke, ensuring life and safety.
Feature
Specification
*Compatible pipe: PF pipe 16*Material: Flame-retardant ABS resin*Weight (g): 20

Ulasan Produk

Tidak ada ulasan