ESCO Flexible pipe bent connector (environmentally friendly) EA947HN series

Sebelum PPN:
Rp93.900
Spesifikasi
AS ONE Part Number65-9318-41

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description

It is useful for piping to side knocks when the box position is low, or for piping to avoid rebar.
Since it does not contain any materials that are the source of halogen gases that are harmful to the human body, it is an environmentally friendly product that is also kind to the environment when incinerated.
Even in the event of a fire, the amount of smoke produced is minimal, and consideration has been given to ensuring human life and safety.
Feature
Specification
*Compatible pipes: EA947HN-210, -211*Compatible knockout diameter: DIA34mm*Thread diameter (G): 1"*Material: Flame-retardant ABS

Ulasan Produk

Tidak ada ulasan