ESCO Flat LAN cable (CAT8/mesh/black) EA764BB series

Sebelum PPN:
Rp459.900
Spesifikasi
AS ONE Part Number65-9281-94

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully compatible with next-generation Ethernet 40GBASE-T (40Gbps) and 25GBASE-T (25Gbps).
It clears the 2000MHz transmission bandwidth, which is 20 times that of Enhanced Category 5 and 8 times that of Category 6. The wider the bandwidth, the faster the transmission and the more effective it is in preventing data errors.
The separation shield structure provides shielding for each pair, and by maintaining distance between pairs, transmission errors are stopped.
The mesh material used achieves 200% tensile strength. The 3.2mm flat cable can be routed under carpets or in narrow gaps. The inside of the cable is molded, so it is less likely to return to its original shape and performance characteristics will not deteriorate.
To prevent the connector claws from breaking, a highly elastic PVC anti-breakage cover is used.
We use gold-plated shielded plugs that prevent the formation of rust and oxide coatings and ensure high-precision contact.
Feature
Specification
*Category: CAT8*Color: Black*Cable structure: STP (4 pairs), twisted wire (30AWG), straight wiring*Cable length: 3m*Cable diameter: 3.2 x 9.0mm*Connector shape: RJ-45 shielded connector (slim connector, with anti-snap cover)*Inspection: 100% continuity test*Frequency characteristics: 2000MHz*Color wiring: TIA/EIA-568B*Compatible transmission bandwidth: Category 8 (40GBASE-T), Category 7A/Category 7 (10GBASE-T), Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Enhanced Category 5 (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible*Communication speed: 40/25Gbps

Ulasan Produk

Tidak ada ulasan