Spesifikasi
| AS ONE Part Number | 65-9281-82 |
|---|---|
| Standard | CAT8 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Fully compatible with next-generation Ethernet 40GBASE-T (40Gbps) and 25GBASE-T (25Gbps).
It clears the 2000MHz transmission bandwidth, which is 20 times that of Enhanced Category 5 and 8 times that of Category 6. The wider the bandwidth, the faster the transmission and the more effective it is in preventing data errors.
The separation shield structure provides shielding for each pair, and by maintaining distance between pairs, transmission errors are stopped.
The 2.8mm flat cable can be routed under carpets or in narrow gaps. The inside of the cable is molded, so it is less likely to return to its original shape and performance characteristics will not deteriorate.
To prevent the connector claws from breaking, we use a highly elastic PVC claw-break prevention cover.
We use gold-plated shielded connectors that prevent the formation of rust and oxide coatings and ensure high-precision contact.
This is a flame-retardant cable that is less likely to cause a fire to spread.
It clears the 2000MHz transmission bandwidth, which is 20 times that of Enhanced Category 5 and 8 times that of Category 6. The wider the bandwidth, the faster the transmission and the more effective it is in preventing data errors.
The separation shield structure provides shielding for each pair, and by maintaining distance between pairs, transmission errors are stopped.
The 2.8mm flat cable can be routed under carpets or in narrow gaps. The inside of the cable is molded, so it is less likely to return to its original shape and performance characteristics will not deteriorate.
To prevent the connector claws from breaking, we use a highly elastic PVC claw-break prevention cover.
We use gold-plated shielded connectors that prevent the formation of rust and oxide coatings and ensure high-precision contact.
This is a flame-retardant cable that is less likely to cause a fire to spread.
Feature
Specification*Color: Black*Cable structure: Shielded (4P), stranded wire (30AWG), straight full wiring*Cable length: 3m*Cable diameter: 2.8 x 8.5mm*Connector shape: RJ-45 shielded connector (slim connector, with anti-snap cover)*Frequency characteristics: 2000MHz*Compatible transmission bandwidth: Category 8 (40GBASE-T), Category 7A/Category 7 (10GBASE-T), Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible*Communication speed: 40/25Gbps
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20EA764BB%20series/4eP113308158-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
