ESCO Flat LAN cable (CAT8/black) EA764BB series

Sebelum PPN:
Rp559.900
Spesifikasi
AS ONE Part Number65-9281-83
StandardCAT8

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Fully compatible with next-generation Ethernet 40GBASE-T (40Gbps) and 25GBASE-T (25Gbps).
It clears the 2000MHz transmission bandwidth, which is 20 times that of Enhanced Category 5 and 8 times that of Category 6. The wider the bandwidth, the faster the transmission and the more effective it is in preventing data errors.
Shield each pair
Feature
Specification
*Color: Black*Cable structure: Shielded (4P), stranded wire (30AWG), straight full wiring*Cable length: 5m*Cable diameter: 2.8 x 8.5mm*Connector shape: RJ-45 shielded connector (slim connector, with anti-snap cover)*Frequency characteristics: 2000MHz*Compatible transmission bandwidth: Category 8 (40GBASE-T), Category 7A/Category 7 (10GBASE-T), Category 6A (10GBASE-T), Category 6 (1000BASE-TX), Category 5e (1000BASE-T), Category 5 (100BASE-TX), Category 3 (10BASE-T) compatible*Communication speed: 40/25Gbps

Ulasan Produk

Tidak ada ulasan