HP (Hewlett-Packard Japan) FFG1m MTK520/T11H/4/eM32/C/Pen (Laptop)
#Grup produk P113307238
Spesifikasi
| Display | 11.6 type |
|---|---|
| Included Accessories | HP USI Rechargeable Pen (for use with the main unit tray only), HP 45W USB Type-C Adapter, power cord, warranty card, etc. |
| Keyboard | Japanese, Water-resistant/Pick-resistant (keycaps are hard to remove), Key pitch: 18.7 x 18.7 mm, Key stroke: 1.4 mm, JIS standard compliant |
| Mass of Main Unit (g) | About 1190 |
| Maximum Power Consumption (W) | 45 |
| Memory Capacity | 4GB |
| Operating System | Chrome OS |
| Optical Drive | None |
| Pointing Device | Clickpad (supports multi-touch gestures) |
| Power Supply | HP 45W USB Type-C Adapter |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 1366 x 768 dots |
| Storage | EMMC:32GB |
| TV Tuner | None |
| USB | 1 x USB Type-C port (3.2 Gen1, USB Power Delivery, DisplayPort 1.2), 2 x USB Type_A ports (3.2 Gen1) |
| Wired LAN | None |
| speaker | Waves MaxxAudio dual speakers, dual array microphone |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Specification*Storage capacity: 32GB*Display size: 11.6 inches*Installed OS details: Chrome OS*SIM information: None*Memory slots (empty/all): Onboard type, no empty slots (cannot be expanded)*Graphics controller: Arm Mali G52 MC2 2EE*Battery: Lithium-ion polymer battery (3 cells, 41WHr), high durability (charge/discharge cycles: 1000 times/long life)*CPU details: MediaTek Kompanio 520 processor*Hardware security: Nano security lock Cable slot, camera with privacy shutter * Storage type: eMMC * VCCI: Compliant * Main memory (max): 4GB * J-Moss: Compliant * Memory type: LPDDR4X * Radio Law Notes: Not applicable to the device, Wireless LAN module compatible, Bluetooth module compatible * External display output: USB-C * Memory card slot: None * Compatible SIM size: None * Other interfaces: 1 combo stereo headphone/microphone jack * Other wireless data transfer: None * Device size (H x W x D): Approximately 21 x 293 x 202 mm (thinnest part, excluding protrusions) * Electrical Appliance and Material Safety Law (Notes): Compliant Accessories: AC adapter, power cord set, lithium-ion battery * Telecommunications Business Law: Compliant * Display details: 11.6-inch wide HD (1366 x 768) LCD touch display glossy with Corning Gorilla Glass 3 , 250nits * Main memory (standard): 4GB * Touch panel: Equipped * WWAN: None * Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception Approved * Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C (when not writing to optical drive), Temperature 5 to 35°C (when writing to optical drive), Relative humidity 10 to 90% (but non-condensing), Altitude -15.24m to 3048m (Non-operating): Temperature -20 to 60°C, Humidity 5 to 95% (but non-condensing), Altitude -15.24m to 12192m. * PCI-Express slot: None * International Energy Star: Registered * Other drives: None * Energy consumption efficiency: 10 category 9.3 kWh/year (AAA)
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20FFG1m%20MTK520%2FT11H%2F4%2FeM32%2FC%2FPen%20(Laptop)/6mP113307238-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
