HP (Hewlett-Packard Japan) ESIM1040G11 U5-125H/14WX/16/512/11P/Le (Laptop)

Sebelum PPN:
Rp55.999.900
Spesifikasi
KeyboardJapanese: Water-resistant, key pitch: 19.0 x 19.0 mm, key stroke: 1.3 mm, JIS standard compliant/OADG compliant layout, backlight function
Mass of Main Unit (g)Approximately 1235 (estimated value)
Maximum Power Consumption (W)65
Optical DriveNone
Pointing DeviceClickpad (supports multi-touch gestures)
Power SupplyHP 65W Slim USB Type-C Adapter (HP Fast Charge compatible, Operating Voltage: 100-240 VAC (100VAC power cord), Operating Frequency: 50-60 Hz) Weight: Approximately 220g
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1920 x 1200 dots
TV TunerNone
USBSuperSpeed USB Type-A 5Gbps signaling rate (charging) x1, SuperSpeed USB Type-C (10Gbps signaling rate, USB Power Delivery, DisplayPort 1.4) x1, Thunderbolt 4 (USB4 Type-C 40Gbps signaling rate, USB Power Delivery, DisplayPort 1.4) x2
Wired LANNone
speakerAudio by Poly Studio: Built-in quad stereo speakers, discrete amplifier, built-in dual array microphone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*Memory slots (empty/full): Onboard type, no empty slots (cannot be expanded)*Touch panel: Not included*External display output: HDMI 2.1*Telecommunications Business Act: Compliant*Installed OS details: Windows 11 Pro (Japanese)*Main memory (maximum): 16GB*Energy consumption efficiency: To be announced at a later date*Other software: HP Support Assistant, etc.*Memory type: LPDDR5X*Hardware security: HP Wolf Security for Business, nano security lock cable slot (approximately 2.5 x 6mm), security chip: TPM2.0 compliant, fingerprint authentication sensor: built into the keytop*Other wireless data transfer: Compatible with HP eSIM Connect, unlimited data communication on au lines for 5 years (for corporate use only)*Temperature and humidity conditions, maximum operating altitude: (during operation): Temperature 0 to 35°C, humidity 10 to 90% (but no condensation). *Compatible SIM size: nanoSIM*Main memory (standard): 16GB*Other interfaces: 1 combo stereo headphone/microphone jack*VCCI: Compliant*Telecommunications Business Act notes: Not applicable to main unit, WWAN module compatible*Storage capacity: 512GB*Display size: 14 inches*Graphics controller: Intel Arc Graphics (built-in CPU)*Memory card slot: None*Radio Law notes: Not applicable to main unit, Wireless LAN module compatible, BT module compatible, WWAN module compatible*Accessories: AC adapter, power cord, warranty card, etc.*Radio Law: Compliant*International Energy Star: Registered*WWAN: 4G*Storage type: M.2 SSD (PCIe NVMe) * PCI-Express slot: None * J-Moss: Compatible * Electrical Appliance and Material Safety Act (accessories, etc.): Compliant/Exception Approved * Body size (H x W x D): 17.55 x 313.9 x 219.9 mm (thickest part, excluding protrusions, 10.5 (front), 14.9 (rear)) * Battery: Lithium-ion polymer battery (3 cells, 56 Whr), high durability (charge/discharge cycles: 1000 times/long life) * Display details: 14.0-inch wide (16:10) WUXGA LCD display (non-glossy, 1920 x 1200 dots, 400 cd/m2, UWVA), LED backlight, Ambient Light Sensor * SIM information: SIM-free * CPU details: Intel Core Ultra 5 Processor 125H (maximum frequency 4.5 GHz, 4 Performance-cores, 8 Efficient-cores, low power consumption Efficient core 2 / Thread count 18 / Cache 18MB) * Electrical Appliance and Material Safety Act (Note): Compliant Accessories: AC adapter, power cord set, lithium-ion battery

Ulasan Produk

Tidak ada ulasan