HP (Hewlett-Packard Japan) Engage One Pro (Core i3-10100E/8GB RAM/256GB SSD/No Optical Drive/Win10 IoT/No Office)

Sebelum PPN:
Rp73.999.900
Spesifikasi
Applicable StandardENERGY STAR(R) compliant, IT ECO compliant, EPEAT(R) Silver compliant
ChipsetIntel(R)Q470E
ColorBlack
Controller(Network) Intel(R) I219-LM Gigabit Network Connection LOM
Dimensions, Width W x Depth D x Height H (mm)Main unit: 398 x 241 x 27 mm, Vertical stand, with HP Engage One Pro Advanced Fanless Hub: 398 x 220 x 376.7 mm (15°), 398 x 220 x 353.7 mm (40°)
Display15.6-inch widescreen (16:9) landscape, projected capacitive touch, anti-glare, smudge-resistant, IPS, 400-nit display, 1920 x 1080 resolution, 16.2 million colors
Mass (kg)5.7 (system head unit + stand + hub)
Memory8GB (1 x 8GB) DDR4-2666 SODMM Memory, 2 slots (1 slot free)
Operation EnvironmentTemperature 10-40°C (operating), Humidity 20-85% (operating)
Power Supply280W Smart PFC, Operating voltage 90-265VAC, Operating frequency 47-63Hz, Cable length 1.8m
ProcessorIntel(R) Core i3-10100E (3.2-3.8GHz, 6MB cache, 4 cores)
StandVertical stand, tilt 15-40°, with stability plate
Storage256GB M.2 2280 PCIe NVMe TLC SSD

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Ulasan Produk

Tidak ada ulasan