HP (Hewlett-Packard Japan) EliteBook 635 Aero G11 Notebook PC (Ryzen 5 8640U/16GB RAM/512GB M.2 SSD (PCIe NVMe)/No Optical Drive/Win11 Pro/No Office/13.3-inch) (Laptop)

Sebelum PPN:
Rp50.999.900
Spesifikasi
Display13.3 type
KeyboardJapanese: Water-resistant, JIS standard compliant, OADG compliant layout, backlight function
Mass of Main Unit (g)Approximately 990~
Memory Capacity16
Optical DriveNone
Pointing DeviceClickpad (supports multi-touch gestures)
Power SupplyHP 65W USB Type-C Adapter (HP Fast Charge compatible, Operating Voltage: 100-240 VAC (100VAC power cord), Operating Frequency: 47-63 Hz)
ROHS Directive (Corresponding to 10 Substances)Correspondence
Resolution1920 x 1200 dots
SSD512GB
Suitable CPURyzen 5
Supported OSWin11Pro
TV TunerNone
USBRight: Two USB Type-C ports (3.2 Gen2, USB Power Delivery, DisplayPort 1.4), one SuperSpeed USB Type-A 10Gbps signaling rate; Left: One SuperSpeed USB Type-A 5Gbps signaling rate
Wired LANNone
speakerAudio by Poly Studio: Built-in dual stereo speakers, discrete amplifier, built-in dual array microphone

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
Specification
*VCCI: Compliant*Hardware security: HP Secure Erase (NIST compliant), security chip: TPM2.0 compliant*Touch panel: Not included*Accessories: AC adapter, power cord, warranty, etc.*Memory card slot: None*Memory slots (empty/full): Onboard type, no empty slots (no expansion possible)*PCI-Express slot: None*Telecommunications Business Act notes: Not applicable to the main unit*WWAN: None*Telecommunications Business Act: Compliant*Display size: 13.3 inches*Compatible SIM size: None*External display output: HDMI 2.1*Other software: HP Support Assistant, etc.*Installed OS details: Windows 11 Pro (Japanese)*Storage type: M.2 SSD (PCIe NVMe)*Graphics controller: AMD Radeon 760M (built-in processor)*Energy consumption efficiency: 12 category 15.6 kWh/year (AAA)*Main unit dimensions (H x W x D): Approx. 15.1 x 297.3 x 211.2 (rear) mm * Main memory (maximum): 16GB * Display details: 13.3-inch wide (16:10) WUXGA LCD display (non-glossy panel, maximum resolution 1920 x 1200 dots, maximum brightness 400cd/m2, UWVA, LED backlight) * Other interfaces: Right side: HDMI 2.1 port x 1, Left side: Combo stereo headphone/microphone jack x 1 * Storage capacity: 512GB * Maximum power consumption: 65W * Recovery data storage location: Recovery media is not included with the product * Other drives: None * Other wireless data transfer: None * International Energy Star: Registered * WiMAX: None * Battery: Lithium-ion polymer battery (3 cells, 43WHr), high durability (charge/discharge cycles: 1000 times/long life) * CPU details: AMD Ryzen 5 8640U processor (14 logical cores (6CPU + 8 GPUs), 16MB cache, 3.5-4.9GHz) Main memory (standard): 16GB Memory type: LPDDR5

Ulasan Produk

Tidak ada ulasan