HP (Hewlett-Packard Japan) Notebook EliteBook 630 G9 i5/13F/11D/c (Laptop)
#Grup produk P113304657
Spesifikasi
| Chipset | Built-in processor |
|---|---|
| Display | 13.3 type |
| Included Accessories | HP 45W Smart AC Adapter, power cord (with grounding), warranty card, etc. |
| Keyboard | Japanese: HP Premium Keyboard (with power button), water-resistant, key pitch: 18.7 x 18.7 mm, key stroke: 1.5 mm, JIS standard compliant, OADG compliant layout |
| Main Unit Dimensions, Width W x Depth D x Height H (mm) | 306.9 x 208.4 x 15.9 (Thinnest part, excluding protrusions) |
| Mass of Main Unit (kg) | Approximately 1.35~ |
| Memory Capacity | 8GB |
| Operating System | Win11Pro |
| Optical Drive | None |
| Pointing Device | Clickpad (supports multi-touch gestures) |
| Power Consumption (W) | (Maximum) 45 |
| Power Supply | HP 45W Smart AC Adapter (3-prong, 4.5mm L-shaped connector, operating voltage: 100-240 VAC (power cord is 100VAC), operating frequency: 50-60 Hz, approximately 171g, 95 x 40 x 26.5mm (excluding protrusions and cord)) |
| ROHS Directive (Corresponding to 10 Substances) | Correspondence |
| Resolution | 1920 x 1080 dots |
| SSD | 256GB |
| Suitable CPU | Core i5-1335U |
| TV Tuner | None |
| USB | 1 x USB Type-C port (Thunderbolt 4 compatible), 2 x USB Type-A ports (3.2 Gen1) (one of which is Powered USB) |
| Wired LAN | LAN 1000BASE-T/100BASE-TX/10BASE-T compatible |
| Wireless WIFI | Intel Wi-Fi 6E AX211 a/b/g/n/ac/ax (number of antennas: 2 transmit, 2 receive) (Wi-Fi compliant) + Bluetooth 5.3 |
| speaker | Built-in stereo speakers, built-in dual array microphones |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
1920 x 1080 pixels / Wired LAN: 1000BASE-T / Wireless LAN: Wi-Fi 6E / Approx. 1.35 kg
Feature
Specification*VCCI: Compliant*Other interfaces: 1 combo stereo headphone/microphone jack, 1 network port (RJ45)*WiMAX: None*Battery: Lithium-ion polymer battery (3 cells, 42WHr, high durability (1000 recharges, long life))*Other drives: None*PC Green Label: Compliant (Ver.14)*Compatible SIM size: None*Graphics controller: Intel UHD Graphics (built-in processor)*Energy consumption efficiency: 12 category 18.3 kWh/year (AAA)*Storage type: M.2 SSD (PCIe NVMe)*Hardware security: HP Wolf Security for Business, HP Tamper Lock, Nano Security Lock cable slot (approx. 2.5 x 6 mm), Security chip: TPM 2.0 compliant, Fingerprint authentication sensor: Built-in to palm rest * Touch panel: Not included * WWAN: None * Display details: 16:9 Full HD LCD display (non-glossy, 250 cd/m2, UWVA), LED backlight * Memory slots (empty/full): 1 slot/2 slots * External display output: HDMI (v2.1) * Other software: HP Support Assistant, etc. * PCI-Express slot: None * Memory card slot: None * CPU details: 10 cores, 12 MB cache, up to 4.60 GHz * Recovery data storage location: Recovery media: None * Temperature and humidity conditions, maximum operating altitude: (Operating): Temperature 0 to 35°C, humidity 10 to 90% (non-condensing) (Non-operating): Temperature -20 to 60°C, humidity 5 to 95% (non-condensing) * Other wireless data transfer: None * J-Moss: Supported
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































%20Notebook%20EliteBook%20630%20G9%20i5%2F13F%2F11D%2Fc%20(Laptop)/i9P113304657-2.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
