Max Electronic time clock

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp8.099.900
Spesifikasi
AccuracyRadio wave reception / error within ± 1 second within 100,000 years, radio wave non-reception / crystal oscillation type ± 15 seconds Room temperature 25 ° C (backlight off)
Aggregation FunctionYes
ColorWhite
Dimensions (H x W x D) (mm)230x140x99
Display PartBacklit LCD (Always lit / always unlit / can be set to turn off 10 seconds after operation / printing)
Included AccessoriesInstruction manual, 1 setting confirmation card, 2 wall mounting screws
Mass (kg)1.7
MemoryCumulative power outage for 3 years since factory shipment
Number of PersonnelER-S card: 150 people only for engraving, 60 people when counting, ER-UD card: 150 people only for engraving
Number of PrintsTwice
Number of Registered PeopleER-S card: 150 people who only punch in, 60 people who count ER-UD card: 150 people who only punch in
Operating Temperature Range (°C)-5~40
Power Consumption (W)Standby: 4, up to 40
Power SupplyAC100V(50/60Hz)
Storage Temperature Range (°C)-20~60
Suitable ForER-250S2,ER-60SU
Time SettingDate, date, time, and closing date have been set
Type of PrintingImpact dot

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Even if you operate with the attendance button when you leave work, you will not overstrike. Aggregation mistakes are also reduced.
Employees trust because the time is always accurate. Prevents troubles caused by time differences.
* Time card is not included.

Ulasan Produk

Tidak ada ulasan