Max Electronic Check Writer

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp7.199.900
Spesifikasi
Digit Number of Display10
Dimensions, Width W x Depth D x Height H (mm)180x245x91
FunctionPrinting, repeat printing, input correction by clear key, deletion function
Included AccessoriesInk roll (R-50)
InkingInk roll method (cartridge replacement)
Input DisplayLCD display
Input OperationKey method
Mass (kg)1.7
Maximum Power Consumption (W)23
Maximum Printing Height (mm)80
Operating Temperature Range (°C)0 to 40 (80% humidity)
Power Input (AC100V)50/60Hz
Type of PrintingSerial type ring system, continuous engraved printing

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Speed up the issuance of bills, checks, and receipts! Easy to operate and print clearly. There is no need to enter "\, *" marks. It is always automatically printed in the correct position. You can check the input amount on the screen to prevent typos. Consecutive issuance of the same amount can be printed as many times as you like by simply pressing the issue key. High-precision engraving allows for clear and easy-to-read dark printing.
*Copy paper is not supported.

Ulasan Produk

Tidak ada ulasan