Max Electric remover

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp12.999.900
Spesifikasi
AS ONE Part Number65-1855-78
ColorWhite
Dimensions, Width W x Depth D x Height H (mm)126x273x105
Included AccessoriesAC adapter, power cord, instruction manual, customer registration card
Length (mm)(Can be removed) Up to 27 from the edge of the paper
Mass (kg)2
Number of Page(Remove) 2 to 30 sheets
Operating Humidity Range15~80%
Operating Temperature (°C)10~35
Power Consumption (W)About 60
Power Input (V)AC100(50Hz/60Hz)
Repeated and RefillableCorrespondence
Speed(Remove) Approximately 1 second / 1
Suitable For(Removable needles) No.10, No.11, No.3, No.35, No.20FE, No.70FE, No.110FE, finisher needles for copiers

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The stubborn needle that has been firmly closed is "automatically!" Max's first! "Electric remover".
Just insert the document and press the button. Up to 30 sheets can be removed electrically.
Clean finish with care for paper! Re-binding and reusing materials.
Remove speed is about 1 second. Speedy removal work saves a lot of time.
Stylish and compact! A size that fits on A4 copy paper.
Easy and convenient disposal of needles! The removed needles are stored in the main body, and when removed 500 times, the lamp blinks to inform you of the timing of needle disposal.
You can access the instruction manual from the QR code on the main unit.
A commercially available foot switch with a terminal diameter of 3.5 mm can be used.
When you want to remove the needles cleanly when removing many needles.
BPO business, school, cram school, lawyer, accountant, finance, printing, government office, output & bookbinding company, advertising agency, etc.
* The number of removes is a guide for PPC paper 64g/m² (55kg paper).

Ulasan Produk

Tidak ada ulasan