Asmix Easy relief

Sebelum PPN:
Rp279.900
Spesifikasi
Dimensions, Width W x Depth D x Height H (mm)139x57x139
Mass (g)280
MaterialABS
Power SupplyManual
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safety design that does not pinch your fingers just by inserting a pencil and turning it
Compact and slim type makes it easy to hold even with small children's hands
Since it has a core tip adjustment mechanism, the thickness of the core can be changed.
Cuttable pencil: Wooden pencil with an outer diameter of up to 8 mm (triangular pencil is acceptable)
Dust box capacity: Approximately 215 ml / 50 times (with waste scraping prevention mechanism)
Feature
Specification
Cutting pencil: Wooden pencil with an outer diameter of up to 8mm, dust box capacity / number of cuttings: approx. 215ml / 50 times

Ulasan Produk

Tidak ada ulasan