Asmix Easy Laminator A4 (Mesin Laminating)

Sebelum PPN:
Rp769.900
Spesifikasi
ColorBlack
Included AccessoriesInstruction manual, warranty (1 year)
Laminating Speed (mm/s)Approximately 3.8 to 4.2 (50Hz), approximately 4.7 to 5 (60Hz)
Mass (kg)1.1
Maximum Laminating Thickness (mm)0.4 (including film thickness)
Maximum laminate width (mm)220
Number of Rollers2
Outer Dimensions, Width W x Depth D x Height H (mm)340x100x70m
SizeA4
Suitable SizeA4
Warming up time5-8 minutes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Easy to operate. Easy laminator. Entry model
Paper laminating
* Suitable for processing 1 to 3 pouches at a time. You can easily protect and reinforce the bulletin board with the laminator. Easy to operate. Easy laminator. Entry model

Ulasan Produk

Tidak ada ulasan