Asmix Drip-proof timer

Sebelum PPN:
Rp259.900
Spesifikasi
AlarmO
Dimensions, Width W x Depth D x Height H (mm)99x17x73
FunctionDrip-proof timer / clock / countdown / UP, repeat, auto power off, warning alarm (5 min / 10 min before), button (10 min / 5 min / 1 min / 10 sec), with stand, with magnet , Strap hole
Material (Main Unit)ABS
TimerO
Type of DisplayDigital
Volume2-step adjustment
WaterproofO

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
With a stand that can be used upright It can be attached to a refrigerator with a magnet.
There is a strap hole that is convenient to carry. The volume can be adjusted in 2 steps, HI and LO. There is a clock function.
Set the countdown to "10 seconds", "1 minute", "5 minutes", and "10 minutes" and press the start / stop button to start the countdown.
If it exceeds 5 minutes, the warning alarm will sound 5 minutes before. If it exceeds 10 minutes, the warning alarm will sound 10 minutes before and 5 minutes before.
The count-up function is a 100-minute cycle. At 99 minutes 59 seconds, it will be counted up again from 0.

Ulasan Produk

Tidak ada ulasan