Asmix Drawing mate

Sebelum PPN:
Rp279.900
Spesifikasi
Adjustment functionTip: 7 levels
Dust box capacity (L)0.215
FunctionWaste scraping prevention mechanism, automatic feed mechanism
Mass (g)300
Outer Dimensions, Width W x Depth D x Height H (mm)141x58x140
Repeated and RefillableCorrespondence
Suitable ForWooden pencils with outer diameters up to 8 mm, hexagonal pencils (JIS S6006 / 9H-6B), round colored pencils

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Safe design that allows you to sharpen just by inserting and turning. Mechanism to prevent unnecessary sharpening. Tip adjustment mechanism (approximately 0.9 to 1.6 mm/7 steps). Sharpens a new pencil in about 8 seconds.
Pencil sharpener that can sharpen a long core for drawing

Ulasan Produk

Tidak ada ulasan