ESCO Double-sided pipe file

Sebelum PPN:
Rp279.900
Spesifikasi
Binding Thickness (mm)30
ColorBlue
Cover SpecificationOlefin paper pasted
Dimensions (mm)243x51x307
Number of Capacity300 sheets

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A4 size, S-type. Includes 5 color index sheets. Includes 4-color backing paper (replaceable backing paper). Excellent document capacity makes it ideal for organizing and storing large amounts of documents. Double-sided opening and insert-type metal fittings make inserting and removing documents easy. Securely files even when nearly full. When separating and disposing of documents, the binding can be removed from the cover, allowing for separation into combustible and non-combustible waste. The cover is lined with olefin paper, which does not emit harmful gases when incinerated. Furthermore, the core is made of 100% recycled paper, making efficient use of resources. Eco-mark certified product.

Ulasan Produk

Tidak ada ulasan