ESCO Docking station HDMI/VGA/displayPort compatible

Sebelum PPN:
Rp3.499.900
Spesifikasi
AS ONE Part Number65-9282-10

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description


(Video output)
(Common specifications)
Feature
Specification
*Manufacturer: Sanwa Supply*Model number: USB-DKM2BK*Interface standard: Compliant with USB specification Ver3.2 Gen1 (USB3.1 Gen1/USB3.0) *USB3.2 Gen1 is the same standard as USB3.1/USB3.0, which has been renamed by USB-IF (USB Implementers Forum). *Communication speed: 5Gbps/480Mbps/12Mbps/1.5Mbps (theoretical value)*Connector shape: USB3.2 Gen1 (USB3.1 Gen1/USB3.0) A connector female x 2 (downstream) USB Type-C connector female x 1 (downstream) USB Type-C connector female x 1 (charging only/PD 100W (20V 5A) compatible) (downstream) USB3.2 Gen1 (USB3.1 Gen1/USB3.0) Type-C connector male (upstream)*Connector shape (PC connection side): USB Type-C*Power supply: Supports both self-power and bus power *Can also be used as self-power by using the PD-compatible AC adapter included with the computer. *If you use an AC adapter of 45W or less, the computer may not enter charging mode. *Supply current: 750mA maximum (total of all 3 ports) *If the current consumption of the connected device exceeds the supply current of this product, it may not operate normally with bus power. *PD compatible: Compatible*PD specifications: 100W 20V 5A*Standards: IEEE 802.3 (10BASE-T Ethernet), IEEE 802.3u (100BASE-TX Fast Ethernet), IEEE 802.3ab (1000BASE-T) *For communication speed, 1000BASE-T is supported only when connected to USB3.2 Gen1 (USB3.1/3.0). *Communication mode: Full duplex/half duplex*Access method: CSMA/CD*Port shape: RJ-45 port (Auto MDI/MDI-X), Auto-Negotiation compatible*Power supply voltage: 5V*Connector shape: HDMI type A (19pin) female x 1 VGA (mini D-Sub (HD) 15pin) female x 1 DisplayPort female x 1 *DisplayPort Alt mode compatible. *HDCP 1.4 compatible. *Cannot be used simultaneously. Supported resolution: HDMI/Maximum 3840 x 2160 (4K 60Hz) VGA/Maximum 1920 x 1200 (60Hz) DisplayPort/Maximum 3840 x 2160 (4K 60Hz) Maximum supported resolution: 4K/60Hz Dual display: Supported Color: Black AC adapter: None Size: W120 x D55 x H17mm Weight: Approx. 108g Cable length: 30cm Total number of ports: 8 ports Accessories: Instruction manual Compatible models: Windows (DOS/V) PC Apple Mac series (Notes) *Models that have various USB ports as standard and are guaranteed to work with the corresponding USB ports by the PC manufacturer. *In order to operate in a USB3.2 Gen1 (USB3.1/3.0) environment, the PC itself must be equipped with a USB3.2 Gen1 (USB3.1/3.0) port, and the cables and devices to be connected must also be compatible with USB3.2 Gen1 (USB3.1/3.0). *When connecting a USB2.0/1.1 standard product, the maximum transfer speed will be the slower standard. *This product is compatible with the USB3.2 Gen1 (USB3.1/3.0) standard, but does not guarantee the theoretical transfer speed (5Gbps) of USB3.2 Gen1 (USB3.1/3.0). *Although this product is a USB hub, it cannot be connected to all USB devices. In addition, operation is not guaranteed. *USB scanners, multifunction machines equipped with scanners, and USB devices that are strict about recognizing USB devices may not work properly via a USB hub. *Only Type-C ports that support each video output are supported on Windows computers. (DisplayPort Alt Mode)

Ulasan Produk

Tidak ada ulasan