Spesifikasi
| Applicable battery | Lithium-ion battery (included: EA759GD-51) |
|---|---|
| Dimensions (mm) | Approx. 59 (W) x 126 (D) x 63 (H), Lens: f=3.3-9.7mm F2.0-3.7 |
| Exposure Compensation | ±2EV 1EV steps |
| Focal Length | 22-65 (35mm equivalent) |
| I/O Port | USB2.0 Type-C |
| ISO sensitivity setting | Auto, 100, 200, 400, 800, 1600, 3200 |
| Image Sensor | 1 / 2.8 type + CMOS |
| Included Accessories | Video camera body, lithium-ion rechargeable battery, lens cap, remote control, USB cable (Type-A to Type-C), HDMI cable (HDMI to miniHDMI), case, external microphone, microphone connection cable, instruction manual |
| Monitor | 3.0-inch IPS (touch panel) |
| Number of Effective Pixel | Approximately 8.46 million pixels |
| Recording Media | SDHC memory card (Speed Class 10): 32GB (sold separately) SDXC memory card (Speed Class 10 or UHS Speed Class 1 or higher): 64-256GB (sold separately) |
| Shooting Distance (m) | Approximately 0.5 to ∞ (W), approximately 1 to ∞ (T) |
| Shutter Speed (s) | 1/10~1/2500 |
| Suitable For | Image stabilization: Electronic |
| Total Number of Pixels | Approximately 8.6 million pixels |
| White balance | Auto, Daylight, Cloudy, Incandescent, Fluorescent (H), Fluorescent (L) |
| Zoom | 3x optical, 3.3x digital |
| self timer | Off, 2, 5, 10 (seconds) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accessories: Video camera body, lithium-ion rechargeable battery, lens cap, remote control, USB cable (Type-A to Type-C), HDMI cable (HDMI to miniHDMI), case, external microphone, microphone connection cable, instruction manual. This 4K video camera features a 3x optical zoom covering a wide angle of 22mm to 65mm. The large 3.0-inch LCD monitor has a touch panel for intuitive operation. Connect it to a TV with an HDMI cable for large-screen viewing. This versatile camera also offers time-lapse and slow-motion photography. It can also be connected to a PC and used as a webcam. A 52mm filter, such as a protective filter, can be attached to the lens. (Sold separately) (EA759EL-152)
Feature
SpecificationFile format: Still images: JPG, Videos: MP4, Camera size: 48M (interpolated), 36M (interpolated), 24M (interpolated), 20M (interpolated), 16M (interpolated), 12M (interpolated), 8M, 5M, Built-in light: LED, DPOF printing: Not supported, Direct printing: Not supported, External microphone: Directional characteristics: Omnidirectional, Sensitivity: -34dB±3dB (0dB=1V/Pa at 1kHz), Frequency response: 100Hz-20KHz, Connector: DIA3.5mm mini plug
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
