King Jim Digital memo "PomeLa"

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp9.999.900
Spesifikasi
AC adapter (rated input)AC100-240V(50Hz/60Hz)
AC adapter (rated output)DC5V 3A (USB port output)
BatteryLithium Ion Battery
BluetoothBluetooth 4.2
ColorDark gray
InterfaceUSB 2.0 (Type-C) *Used as a PC link and charging port
Key pitch (mm)17
KeyboardJIS layout keyboard
Mass (g)About 620
MemoryMain 1.3GB (Backup 1.3GB, Trash 0.6GB)
Operating Humidity (%)30 to 80 (non-condensing)
Operating Temperature (°C)5~35
Outer Dimensions, Width W x Depth D x Height H (mm)About 263 x 120 x 18
Recharging Time (hour)Approximately 4 (Varies depending on usage environment and settings.)
Recording MediaSupported: SD card (maximum capacity 2GB), SDHC card (maximum capacity 32GB)
Repeated and RefillableCorrespondence
Screen Size7.0 inch TFT LCD, WSVGA (1024 x 600 dots), with backlight
Set ContentsMain unit, USB cable (Type-A/Type-C 1m), AC adapter (AS0530U), instruction manual, warranty card, key top sticker
Storage Humidity (%)5 to 80 (non-condensing)
Storage Temperature Range (°C)-10~55
Supported OSBluetooth keyboard: iOS 12 or later / Android 9 or later, PC link: Windows 10 or later (32/64bit version) Japanese version / macOS 10.14 or later
Usage Time (hour)Approximately 24 (Varies depending on usage environment and settings.)
Wireless WIFIIEEE802.11b / g / n (2.4GHz band)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Small and lightweight for easy portability. The PomeLa is incredibly compact! Its small size and light weight make it easy to slip into a bag, so you can take it with you anywhere, anytime. Reliable, long-lasting battery life. The lithium-ion battery provides long battery life, allowing you to use it safely on the go. Simply open it and it starts up. It starts up instantly when you turn it on, so you'll never miss a moment of inspiration or an idea you want to jot down. Unlike a computer, there's no need to save your data every time you turn it off; simply open it and the previous screen will appear immediately. Powerful support for writing. The PomeLa is equipped with the dedicated ATOK Japanese input system. It also offers formats to suit a variety of needs, providing powerful support for your writing.

Ulasan Produk

Tidak ada ulasan