Zebra Dell Guard Type Lx Sharp 0.3

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp149.900
Spesifikasi
Core Diameter (mm)0.3
Mass (g)20.5
Overall Length (mm)146
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
It protects the core from breaking even from the strongest pressure at any angle during writing.
When a strong writing pressure is applied vertically to the paper surface, the spring built into the shaft allows the core to escape upward and prevent it from breaking.
When a strong writing pressure is applied diagonally, the metal part at the tip automatically comes out to wrap and guard the core.
The two mechanisms operate by automatically adjusting the distribution according to the angle and strength of the applied force.
By installing a part that guides the sharp core inside the shaft, even a short core will not shift and become clogged.
By using it without worrying about broken or clogged cores, users can concentrate on writing with peace of mind in important situations such as daily study and tests.
"Delguard" provides the best performance. By adopting a metal grip, the center of gravity of the pen is low, achieving stable ease of writing.
* If you knock 4 times or more from the state where the core is not out, it may break.
* If you write using a color core or a dark core of 3B or more, it may break.

Ulasan Produk

Tidak ada ulasan