Zebra DelGuard+2C White (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp169.900
Spesifikasi
Ball Diameter (mm)0.7
Color (axis)White
Core Diameter (mm)0.5
InkBlack / red
Mass (g)18.6
Pen RefillsEK-0.7 core
ROHS Directive (Corresponding to 10 Substances)Correspondence
Repeated and RefillableCorrespondence

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A mechanical pencil whose lead won't break even when strong pressure is applied, and a multi-function mechanical pencil that allows you to use two ballpoint pen colors in one.

Ulasan Produk

Tidak ada ulasan