Zebra Delgard + 2C (Pulpen / Bolpoin)

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp169.900
Spesifikasi
Ball Diameter (mm)0.7
Core Diameter (mm)0.5
InkEmulsion
Ink ColorBallpoint pen black / red + sharp
Mass (g)18.6
Number of Colors2 colors + mechanical pen
Overall Length (mm)154.3
Pen RefillsEK-0.7 core
Repeated and RefillableCorrespondence
TypeRotary system

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
3 functions with one / Protects the core from breaking even from the strongest writing pressure at any angle during writing

Ulasan Produk

Tidak ada ulasan