Spesifikasi
| Continuous Operating Time | Strong: Approximately 30 minutes, Standard: Approximately 100 minutes (when using EA813PB-18B) |
|---|---|
| Dimensions (mm) | Handheld: 555 x 124 x 160 |
| Dust Collection Amount (L) | 0.25 |
| Mass (kg) | 1.15 |
| Suction Work Rate (W) | [14.4V] Strong: 20, Standard: 9 [18V] Strong: 35, Standard: 9 |
| Suitable Battery | 18V/14.4V lithium-ion rechargeable battery (sold separately) |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
Accessories: Back cover, floor nozzle (roller type), crevice nozzle, one-touch brush, short extension tube (435mm), crevice nozzle holder, cyclone unit. Main unit only (charger and battery sold separately). Continuous dust collection with cyclone for gypsum board dust that is prone to clogging. Cyclone system even in handy mode. The dust case is translucent so you can see the amount of dust at a glance, making it easy to dispose of and clean. Easy-to-move floor nozzle (roller type) - Expanded range of movement to clean narrow gaps. - Four rollers allow smooth movement on a wide floor surface. Dust filter: Clean capsule type Just pull out the dust filter and shake it lightly. Dust is easy to shake off because it is easy to separate dust. It can be disposed of together with accumulated dust, so your hands and surroundings are less likely to get dirty, making it easy to clean. Suction power does not decrease easily! It uses a cyclone system that centrifuges dust, so dust is less likely to clog and suction power is sustained. Washable cyclone unit It can be easily removed and all can be washed with water, making it easy to clean. Smooth cleaning in various places!
- For cleaning chips inside panels.
- For cleaning floors at work sites.
- For cleaning inside cars.
- For cleaning stairs. "Dual" that can be used with either 14.4V or 18V. By simply changing the battery, one unit can be used with either 14.4V or 18V.
- For cleaning chips inside panels.
- For cleaning floors at work sites.
- For cleaning inside cars.
- For cleaning stairs. "Dual" that can be used with either 14.4V or 18V. By simply changing the battery, one unit can be used with either 14.4V or 18V.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan



















































































































































/6kP113293236-1.jpg)

/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
