Max Cutting machine

Kondisi Barang:
Authorized Partner
Sebelum PPN:
Rp92.999.900
Spesifikasi
Cutting SpeedAxial direction: 500mm / s, maximum (45 degree direction): 700mm / s
Included AccessoriesPower cable, USB cable, cutting tool, squeegee, CD-ROM, spanner, instruction manual, installation manual, warranty card and customer registration card
InterfaceUSB:USB 2.0(Full Speed) LAN:10BASE-T/100BASE-TX
Mass of Main Unit (kg)6.4
Outer Dimensions, Width W x Depth D x Height H (mm)626x200x218
Power Consumption (W)Up to 24, standby 7
Power Supply Voltage (V)AC100±10%(50/60Hz)
Replacement BladesCutting tool CM-100CC
Resolution0.025mm/step
Suitable ForDedicated adhesive sheet (460mm x 20m roll)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Anyone can quickly create various signs using expert calligraphy. It completely eliminates the hassle of calligraphy work. It's also economical. High-speed cutting significantly reduces work time. Beautiful finish and brush strokes that surpass handwriting. Space-saving, compact body. Quiet operation makes it easy to use anywhere. Detects remaining sheet length. Prevents sheet from being wasted due to insufficient length. Supports LAN connection. Can be installed in remote locations or shared with multiple computers. Uses a sprocket system to prevent sheet slippage. Sheets can be easily loaded and even long lengths can be cut without slippage. Compatible with Max's original calligraphy software, "Shoka no Fude."
* Be sure to use a special sheet compatible with CM-420II (sheet with "N" at the end of the product name). Please note that old sheets that do not have an "N" at the end of the product name cannot be used.

Ulasan Produk

Tidak ada ulasan