Asmix Consumption tax calculator S

Sebelum PPN:
Rp159.900
Spesifikasi
ColorSilver
Dimensions, Width W x Depth D x Height H (mm)102 x 145 x 29 (excluding protrusions)
Mass (g)110 (including built-in battery)
Number of Digits12
SizeS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Supports new consumption tax! Consumption tax easy switching Calculator slide switch makes it very easy to set the tax rate.
The currently set tax rate is displayed on the LCD screen (upper left of the screen)
Adopts a large LCD screen Carry down key Memory function 2 Power supply Decimal digit designation GT function Round switch
Feature
Specification
Tax rate setting correspondence, early strike correspondence

Ulasan Produk

Tidak ada ulasan